missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- AR-GLAS™ construction to DIN EN ISO 648
- Calibrated to deliver (TD, Ex)
- Class AS, DE-M marking
- Waiting time 5 seconds
- All BLAUBRAND™ bulb pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
- Delivered with individual conformity certificate
Specifications
Specifications
| Calibrated | Yes |
| Calibration | To Deliver |
| Certifications/Compliance | DIN EN ISO 648 |
| Class | AS |
| Material | AR-GLAS |
| Graduated | Yes |
| Graduation Type | One mark |
| Tolerance | ±0.2 mL |
| Color | Black |
| Volume (Metric) | 9 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?