missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes Without Screw Caps
Shop All Brand Products
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Format:
Conical bottom
Self-standing, conical bottom
Unit Size:
Pack of 1000
Description
- Manufactured from polypropylene and complies with DIN EN 285 standards.
- Graduated.
- Frosted marking area allows for sample identification or other notations.
- Operating range: -196°C to 121°C.
- Autoclavable at 121°C (2 bar)
- Colored screw caps and cap inserts available for separate purchase.
Specifications
Specifications
| Certifications/Compliance | DIN EN 285 |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 2 mL |
| Material | Polypropylene |
| Format | Self-standing, conical bottom |
| No. per Pack | 1000/Pk. |
| Temperature Range (Metric) | –196 to 121°C |
| Sterility | Non-sterile |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction