missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- Includes polypropylene stopper and DE-M marking Delivered with individual conformity certificate
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass |
| Limit of Error | ±0.04 mL |
| Neck Style | Wide |
| Graduated | Yes |
| Class | A |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?