missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Eterna™ Class AS Bulb Pipets, with Batch Certificate
Shop All Brand Products
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
5 mL
10 mL
missing translation for 'unitSize'
Pack of 6
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- DIN EN ISO 648. Calibrated to deliver (TD, Ex).
- Waiting time 5 seconds.
- Delivered with batch number and one batch certificate per packing unit of the manufacturer.
- Total order delivered from one batch (to the extent possible)
Specifications
Specifications
| Calibration | To Deliver |
| Certifications/Compliance | DIN EN ISO 648, DIN 12691 |
| Class | AS |
| Material | AR-GLAS, Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | Amber |
| Graduation Type | DE-M Marking |
| Tolerance | 0.015 mL |
| Color | White |
| Volume (Metric) | 5 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction