missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ One-Mark Bulb Pipettes

Product Code. 11303854 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
2.5 mL
20 mL
Unit Size:
Pack of 12
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11303854 1 mL Pack of 12
11323854 2.5 mL Pack of 6
11323864 20 mL Pack of 6
11313854 2 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11303854 Supplier BRAND™ Supplier No. 29702
  • ONLINE EXCLUSIVE PRICE
    96.90 €
    78.60 € / Pack of 12
    Save 18.30 €
    18% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Unique class AS volumetric pipettes made of Soda-lime glass with 1 marking and blue graduation with a volume of 20ml, a tolerance of 0.03 ±ml, and an overall length of 510 ± 10mm.

  • Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
  • Blaubrand™  DIN EN ISO 648
  • DE-M marking with batch number 
  • Graduations and inscriptions in highly contrasting blue enamel
  • Calibrated to deliver (EX)
  • All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
  • Also available with individual certificate or DAkkS (former DKD) calibration certificate
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance DIN EN ISO 648
Class AS
Min. Flow Time 5 sec.
Quantity 12/Pk.
Color Blue
Volume (Metric) 1 mL
Length (Metric) 300 mm
Type One-mark Bulb Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.