missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, with Certificate
Shop All Brand Products
Click to view available options
Volume (Metric):
0.5 mL
15 mL
25 mL
Unit Size:
Each
Description
- Made of AR-GLAS™
- Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
- Fire-polished edges for more durability
- Available in all ISO sizes from 0.5 to 100mL
- Delivered with individual USP conformity certificate
Specifications
Specifications
| Certifications/Compliance | USP |
| Class | A |
| Material | AR-GLAS |
| Volume (Metric) | 25 mL |
| Type | Bulb Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction