missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets

Product Code. 11818281 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
3 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
Tolerance:
±0.005 mL
±0.008 mL
±0.01 mL
±0.015 mL
±0.02 mL
±0.03 mL
±0.05 mL
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Length (Metric):
300 mm
330 mm
400 mm
440 mm
510 mm
520 mm
540 mm
Unit Size:
Pack of 12
Pack of 6
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Tolerance Color Length (Metric) Unit Size
11818281 2 mL ±0.01 mL Orange 330 mm Pack of 12
11848281 10 mL ±0.02 mL Red 440 mm Pack of 6
11808281 1 mL ±0.008 mL Blue 300 mm Pack of 12
11868281 20 mL ±0.03 mL Yellow 510 mm Pack of 6
11828281 3 mL ±0.01 mL Black 330 mm Pack of 6
11838281 5 mL ±0.015 mL White 400 mm Pack of 6
11858281 15 mL ±0.03 mL Green 510 mm Pack of 6
11898271 0.5 mL ±0.005 mL Black 300 mm Pack of 12
11878281 25 mL ±0.03 mL Blue 520 mm Pack of 6
11888281 50 mL ±0.05 mL Red 540 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11818281 Supplier BRAND™ Supplier No. 29723
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 2-Mark Bulb Pipets include DE-M Marking in blue enamel. Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. DAkkS calibration certificate available upon request.

  • Manufactured from AR-GLAS™ Soda-lime glass
  • 2 Marks with DE-M Marking in blue enamel
  • Class AS
  • DIN EN ISO 648 certified
  • Calibrated to deliver (TD, Ex)
  • Waiting time: 5 seconds
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • DAkkS calibration certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration To Deliver
Certifications/Compliance DIN EN ISO 648, ISO 1769
Class AS
Material AR-GLAS, Soda Lime Glass
Graduated Yes
Graduation Color Blue
Graduations 0.1 mL
Graduation Type DE-M Marking
Quantity 12 Pack
Tolerance ±0.01 mL
Color Orange
Volume (Metric) 2 mL
Length (Metric) 330 mm
Type Bulb Pipet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.