missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Block Weight

Product Code. 16658677 Shop All Sartorius Products
Change view
Click to view available options
Weight (Metric):
5 kg
10 kg
20 kg
220 kg
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (Metric) Unit Size
16658677 20 kg Each
16373156 5 kg Each
16393156 10 kg Each
15305306 220 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16658677 Supplier Sartorius Supplier No. YCW7259AC00
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Individual M1 Block Weights are suitable for use in cleanrooms. Made from grey cast iron, painted black.

  • OIML M1 and M2 block weights and ton weights made of cast iron that is black lacquered
  • Density of 7,200 kg/m3
  • Tolerances comply with OIML R111-1
  • Supplied in high quality plastic screw-top boxes suitable for use in cleanrooms
TRUSTED_SUSTAINABILITY

Specifications

Product Type Calibration Mass
Weight (English) 45.19 lb.
Classification OIML M1
Material Cast Iron
Weight (Metric) 20 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.