missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters

Product Code. 15337958 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
No. of Places:
1
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Places Unit Size
15337958 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15337958
  • ONLINE EXCLUSIVE PRICE
    220.00 €
    209.00 € / Pack of 1
    Save 11.00 €
    5% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of aluminum alloy

A variety of blocks for any application

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.2 mL
For Use With (Equipment) Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Material Aluminum Alloy
No. of Places 1
Type Block
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.