missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters

Product Code. 15377938 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
6mm
10 mm
13 mm
16 mm
18 mm
20 mm
25 mm
No. of Places:
6
8
12
15
24
28
46
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) No. of Places unitSize
15377938 16 mm 15 Each
15327938 6mm 46 Each
15337938 10 mm 28 Each
15367938 13 mm 24 Each
15387938 18 mm 12 Each
15397938 20 mm 8 Each
15307948 25 mm 6 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15377938
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A variety of blocks for any application

  • Aluminum alloy blocks
Note: Individual product is contained within group image shown. 

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Material Aluminum Alloy
No. of Places 15
Type Block
Diameter (Metric) 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.