missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blood Collection Tray Replacement Insert for Tube Racks
GREENER_CHOICE

Product Code. 11507613 Shop All Heathrow Scientific Products
Change view
Click to view available options
For Use With (Equipment):
13 mm Tube Racks
16 mm Tube Racks
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
11507613 13 mm Tube Racks Pack of 4
11517613 16 mm Tube Racks Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11507613 Supplier Fisherbrand™ Supplier No. HS2201A
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These inserts are made out of polystyrene and are disposable. Each insert features a deep pocket for a sharps container and several smaller pockets for tube storage and blood collection accessories.

  • Available for a 13 mm or 16 mm tube rack
  • Inserts are removable, washable, and disposable

Specifications

Autoclavable Not Autoclavable
Color White
Dimensions (L x W x H) 14.48 x 8.25 x 5.12 in.
For Use With (Equipment) 13 mm Tube Racks
Height (Metric) 130 mm
Length (Metric) 368 mm
No. of Places 8 Compartments
Weight (Metric) 0.24 kg
Width (Metric) 209.6 mm
Material Polystyrene
Product Type Replacement Inserts
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.