missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Blue Chemical Protection Gloves, Model CS700

Product Code. 17827351
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17827351 9 6 pairs
17807351 7 6 pairs
17817351 8 6 pairs
17837351 10 6 pairs
17847351 11 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17827351 Supplier SHOWA™ Supplier No. CS70009L
  • ONLINE EXCLUSIVE PRICE
    41.40 €
    34.71 € / 10 pairs
    Save 6.69 €
    16% Off
Estimated Shipment: 16-11-2026
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With anti-slip technology, the CS700 food-safe gloves offer ice-grip and increased tactility.

  • A double-dipped nitrile coating provides chemical protection and ensures the gloves are highly durable to keep the wearer safe from harmful substances.
  • The combination of a seamless liner and natural latex-free design is kind to the skin.

Specifications

Chlorinated No
Color Blue
Finger Thickness (English) 45.6 mil
Finger Thickness (Metric) 1.16 mm
Latex Free Yes
Material Nitrile, Polyester
Palm Thickness (English) 45.6 mil
Palm Thickness (Metric) 1.16 mm
Size 9
Thickness (English) 45.6 mil
Thickness (Metric) 1.16 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Lining Lined
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.