missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Blue Chemical Resistant Gloves, Model CS710
Description
- A double-dipped nitrile coating offers robust durability, whilst the seamless liner and natural latex-free composition ensure comfort during long periods of wear.
- Enhanced grip from the foamed nitrile palm coating provides extra grip, even in oily or slippery environments.
Specifications
Specifications
| Chlorinated | No |
| Color | Blue |
| Finger Thickness (English) | 57.8 mil |
| Finger Thickness (Metric) | 1.47 mm |
| Latex Free | Yes |
| Material | Nitrile, Polyester |
| Palm Thickness (English) | 57.8 mil |
| Palm Thickness (Metric) | 1.47 mm |
| Size | 7 |
| Thickness (English) | 57.8 mil |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?