missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Glass Burettes, Lateral Stopcock with PTFE-Spindle

Product Code. 13177999
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13177999

Brand: Hirschmann™ 3240360

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Class AS Glass Burets, Lateral Stopcock with PTFE-Spindle are manufactured from durable DURAN™ glass tubing.

  • Blue graduation, Schellbach
  • Main point ring graduation
  • Acc. to DIN EN ISO 385
  • Lateral stopcock with PTFE-spindle
  • Conformity certified, with dated batch identification
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 10 mL
Material Glass
Graduations 0.02 mL
Includes Schellbach Stripes
Scale Blue
Stopcock Lateral
Stopcock Material PTFE
Tolerance ±0.02 mL
Type Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.