missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Automatic Burettes with Lateral Glass Stopcock, Blue Graduation

Product Code. 10044291
Click to view available options
Capacity (Metric):
10 mL
50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10044291

Brand: Hirschmann™ 3410175

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Automatic Burets with Blue Graduation are available in a range of capacities to fit your needs.

  • Acc. To Pellet
  • Schellbach
  • Short line
  • With blue graduation
  • Acc. to DIN EN ISO 385
  • Lateral glass stopcock without intermediate stopcock

Specifications

Capacity (Metric) 50 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.1 mL
Includes 2000 mL Clear Glass Storage Bottle
Scale Blue
Stopcock Lateral
Stopcock Material Glass
Tolerance ±0.075 mL
Type Automatic Titrating Buret
Class Class B
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.