missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Graduated Plastic Beakers with Handle

Product Code. 10699772 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10699772

Brand: Buerkle™ 71041000

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene to be virtually indestructible and highly transparent. Buerkle™ Graduated Plastic Beakers with Handle.

  • Permanent blue ink graduations 
  • Translucent
  • Autoclavable to 121°C 
  • Suitable for foodstuff
  • Integral handle and spout for easy drip-free pouring
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Diameter (Metric) Base 95 mm
Diameter (Metric)Top 116 mm
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) Suitable for Foodstuff
Height (Metric) 170 mm
Includes Handle
Quantity 6/Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Blue Graduated Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.