missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Blue Microscope Slides with Reaction Wells

Product Code. 15885985
Change view
Click to view available options
Well Count:
2
10
Unit Size:
Pack of 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Well Count Unit Size
15885985 10 Pack of 200
10622434 2 Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15885985 Supplier Marienfeld Superior™ Supplier No. 1216521
  • ONLINE EXCLUSIVE PRICE
    379.90 €
    323.55 € / Pack of 200
    Save 56.35 €
    14% Off
 Restricted Item
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Marienfeld Superior™ Soda Lime Glass Microscope Slides with carefully ground and polished cavities for research needs in the laboratory.

  • Made of soda lime glass of third hydrolytic class
  • In compliance with DIN ISO 8037/1
  • Dimensions approx. 76 x 26 mm
  • Thickness approx. 1 mm (tolerance ± 0.05 mm)
  • With 90° ground edges
  • With silky frosted marking area of approx. 20 mm on one side
  • Pre-cleaned, ready for use, autoclavable
  • 50 pieces in a box, 50 boxes in a carton

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 2500
No. per Pack 50
Edges 90°, Ground
Frosted Yes
Material Soda Lime Glass Type III, Hydrolytic Class
Precleaned Yes
Thickness (Metric) 1 mm
Type Microscope Slide
Well Count 10
Color Blue
Certifications/Compliance DIN ISO 8037/1
Corner Style 90°
Description Epoxy resin color mask with reaction wells
Diameter (Metric) 8 mm numbered
Quantity 50 Pieces in Cardboard Box
Writing Surface Silky frosted marking area
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.