missing translation for 'onlineSavingsMsg'
Learn More

ABEBA™ Blue Autoclavable Clogs 9610

Product Code. 15196946
Change view
Click to view available options
Size:
41/42
43/44
Unit Size:
1 pair
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15196946 43/44 1 pair
15273715 - 1 pair
15293715 - 1 pair
15166946 41/42 1 pair
15203725 - 1 pair
15106956 - 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15196946 Supplier ABEBA™ Supplier No. 9610/43/44
  • ONLINE EXCLUSIVE PRICE
    50.85 €
    45.73 € / 1 pairs
    Save 5.12 €
    10% Off
View all promotions
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Antistatic and autoclavable at 121°C. High slip resistance.

  • CE EN ISO 20347:2012 OB A, E SRC
  • Autoclavable, sterilisable special material
  • Blue
  • Antistatic
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRC
Color Blue
Size 43/44
Resistant To Static
Product Type Controlled Environments Shoes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.