missing translation for 'onlineSavingsMsg'
Learn More

ABEBA™ Blue Autoclavable Clogs 9610

Product Code. 15273715
Change view
Click to view available options
Unit Size:
1 pair
Size:
41/42
43/44
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size Size
15273715 1 pair -
15293715 1 pair -
15166946 1 pair 41/42
15203725 1 pair -
15196946 1 pair 43/44
15106956 1 pair -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15273715 Supplier ABEBA™ Supplier No. 9610/35/36
  • ONLINE EXCLUSIVE PRICE
    51.10 €
    45.73 € / 1 pairs
    Save 5.37 €
    10% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Antistatic and autoclavable at 121°C. High slip resistance.

  • CE EN ISO 20347:2012 OB A, E SRC
  • Autoclavable, sterilisable special material
  • Blue
  • Antistatic
  • Heel strap foldable, adjustable
  • DOUBLE SIZES, please use even size when placing your order (36, 38, 40, 42, 44, 46)

Specifications

Certifications/Compliance CE EN ISO 20347:2012 OB A, E SRC
Color Blue
Style 9610
Resistant To Static
Product Type Controlled Environments Shoes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.