missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Blue Raised Scale Graduated Beaker

Product Code. 10689622
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
3000 mL
5000 mL
Unit Size:
Each
Pack of 12
Pack of 24
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10689622 100 mL Pack of 24
10521833 50 mL Pack of 24
10757981 100 mL Each
10709242 250 mL Pack of 12
10605173 3000 mL Pack of 6
10602821 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10689622 Supplier Vitlab™ Supplier No. 447081
  • ONLINE EXCLUSIVE PRICE
    51.00 €
    43.57 € / Pack of 24
    Save 7.43 €
    14% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Blue Raised Scale Graduated Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Diameter (Metric) Outer 50 mm
Capacity (Metric) 100 mL
Material Polypropylene
Height (Metric) 80 mm
Quantity 24 Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance DIN EN 285
Scale Blue Raised Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.