missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Control Interfold 1 Ply Blue Paper Hand Towels 6682, 15 Packs

Product Code. 12764326
Change view
Click to view available options
Dimensions (L x W):
315 x 200 mm
Unit Size:
Pack of 15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
12764326 315 x 200 mm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12764326 Supplier Kimberly-Clark™ Supplier No. 6682
  • ONLINE EXCLUSIVE PRICE
    301.00 €
    77.03 € / Pack of 15
    Save 223.97 €
    74% Off
Estimated Shipment: 14-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Folded blue paper towels support hand hygiene standards and are detectable for hand drying in contamination critical environments. FSC and European Ecolabel certified for hand hygiene with environmental assurance. Food contact certified.

15 x 240 blue, 1 ply sheets (3,600 total) One clip of 1 ply blue interfold hand towels contains 240 V fold blue paper towels Scott Control blue folded hand towels are detectable for hand drying in contamination critical environments Unique Airflex Technology in these disposable hand towels results in superior absorbency, making hand drying an efficient and effective process and reducing the risk of cross contamination Paper towels are FSC and European Ecolabel certified for hand hygiene with environmental assurance. Food contact certified Compatible with a variety of Kimberly-Clark paper towel dispensers Elevate your washroom experience with trusted and familiar Scott Control washroom solutions, designed to support washroom hygiene compliance control in the workplace. Where consistent hand hygiene and efficiency are priorities, choose Scott Control blue interfold hand towels to minimise risk and help support contamination control. Scott Control blue paper towels are detectable for hand drying in contamination critical environments. Unique Airflex Technology in these disposable hand towels results in superior absorbency, making drying hands an efficient and effective process and reducing the risk of cross contamination. Interfold paper towels, or V fold hand towels as they are also known, are designed to dispense one paper hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the sheet they're using. Dispensing one paper towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands. Our touch free dispensers reduce the risk of cross contamination. These hand towels feature compression technology for increased sustainability through reduced storage and transportation. Compatible with a variety of Kimberly-Clark paper towel dispenser options: Aquarius dispensers in white or black (product codes 6945 and 7171), a high capacity dispenser (code 9962) and a high image stainless steel dispenser (code 8971). FSC and European Ecolabel certified for environmental assurance. Food contact certified. One clip of Scott Control blue interfold hand towels contains 240 V fold blue paper towels. Each 1 ply paper towel measures 31.5cm x 20cm. 15 x 240 blue, 1 ply sheets (3,600 total)
TRUSTED_SUSTAINABILITY

Spezifikation

Product Type Interfolded Hand Towel
Length (English) 1.77 ft.
Length (Metric) 54 cm
Width (English) 1.31 ft.
Width (Metric) 40 cm
Material Paper
Certifications/Compliance ISO 14001, ISO 9001
Color Blue
Dimensions (L x W) 315 x 200 mm
Format Interfold
For Use With (Application) Food Contact Areas, Offices, Hotel Washrooms
For Use With (Equipment) Aquarius Folded Hand Towel Dispenser
Packaging Quantity 2700/Pk.
Ply 1-ply
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.