missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Blue Slimline LED Transilluminator

Product Code. 16544351 Shop All Syngene Products
Change view
Click to view available options
Wavelength:
470 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
16544351 470 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16544351 Supplier Syngene™ Supplier No. BTULTRASLIMLED
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blue Slimline LED Transilluminator suitable for a variety of imaging needs.

  • High sensitivity with improved S/N ratio
  • Image a range of fluorophores- EtBr, SYBRSafe, GelGreen, SYBR Gold, SYBRGreen, SYPRORuby, SYPROOrange, GelRed
  • LED is safe to skin and eyes with no damage to DNA

Specifications

Product Type LED Transilluminator
For Use With (Equipment) For InGenius3 (IG3) and U:Genius3 gel documentation systems.
Includes Side mounted 470nm LED arrays for illumination
Dimensions (L x W x H) 21 x 21 x 3 cm
Size (Metric) Filter 10 x 12 cm
Voltage 100/115/220/230 V
Intensity Fixed
Wavelength 470 nm
Lighting Type LED Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.