missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products™ Blue Super Duty Autoclavable SMS Muff Cover
GREENER_CHOICE

Product Code. 17964136 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (English):
0.5 to 1 in.
1 to 1.75 in.
1.75 to 2.5 in.
10 to 14 in.
2 to 2.75 in.
2.5 to 4 in.
3.5 to 4 in.
4 to 5.5 in.
5.5 to 8 in.
8 to 12 in.
Width (English):
0.5 to 1 in.
1 to 1.75 in.
1.75 to 2.5 in.
10 to 14 in.
2 to 2.75 in.
2.5 to 4 in.
3.5 to 4 in.
4 to 5.5 in.
5.5 to 8 in.
8 to 12 in.
Unit Size:
Pack of 1000
Pack of 500
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Width (English) unitSize
17964136 0.5 to 1 in. 0.5 to 1 in. Pack of 1000
17974126 1 to 1.75 in. 1 to 1.75 in. Pack of 1000
17984136 1.75 to 2.5 in. 1.75 to 2.5 in. Pack of 1000
17964126 2 to 2.75 in. 2 to 2.75 in. Pack of 1000
17914146 2.5 to 4 in. 2.5 to 4 in. Pack of 1000
17984126 3.5 to 4 in. 3.5 to 4 in. Pack of 1000
17974136 4 to 5.5 in. 4 to 5.5 in. Pack of 1000
17994126 5.5 to 8 in. 5.5 to 8 in. Pack of 1000
17914136 8 to 12 in. 8 to 12 in. Pack of 500
17934146 10 to 14 in. 10 to 14 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 17964136 missing translation for 'mfr' Keystone Cleanroom Products™ missing translation for 'supplierNo' MFKCRP60003
Add to basket
Add to basket
This item is not returnable. View return policy

This 88 g/m2 SMS Autoclavable Muff Cover provides a microbial barrier ideal for pharmaceutical production applications.

  • Eliminate the need for cutting sheets of sterilization wrapping materials and securing them with autoclave tape and rubber bands
  • Cost effective, time saving approach standardizes the equipment preparation process, minimizes particulate generation, while also ensuring good aseptic technique upon removal after sterilization
  • Eliminates autoclave tape residue
  • Designed for autoclave cycles (121°C to 135°C)
  • Creates secondary level of protection during aseptic presentation and setup of equipment
  • Hydrophobic and resists tearing and punctures
  • Lint-free
  • Manufactured and packaged in ISO certified cleanrooms
  • Conveniently packaged: 100 covers per heat-sealed and labeled poly bag
  • Certificates of Conformance sent with all shipments
  • Made in USA

Specifications

Autoclavable Autoclavable
Closure Type Elastic
Color Dark Blue
Disposable Single-use
Material Reinforced Multicoated Plastic
Sterility Non-sterile
Temperature Range (Metric) 121°C to 135°C
Length (English) 0.5 to 1 in.
Width (English) 0.5 to 1 in.
Product Type Round Cover
Length (Metric) 1.3 to 2.54 cm
Width (Metric) 1.27 to 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.