missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Bluetooth Inductive Charging Station for CR2700 Barcode Scanner

Product Code. 17994762 Shop All Brady Products
Change view
Click to view available options
For Use With (Equipment):
CR2700 Scanner
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
17994762 CR2700 Scanner Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17994762 Supplier Code Corporation™ Supplier No. 176514
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keep your CR2700 charged with this inductive charging station.

  • Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs
  • Bluetooth capability wirelessly connects the CR2700 to your computer or a printer via the charging station

Specifications

Height (Metric) 76.2 mm
Height (English) 3 in.
Width (Metric) 101.6 mm
Width (English) 4 in.
Depth (Metric) 101.6 mm
Depth (English) 4 in.
Weight (Metric) 0.097 kg
For Use With (Equipment) CR2700 Scanner
Type Charger
Alternate Part Number CRA-A272-C36-C286
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.