missing translation for 'onlineSavingsMsg'
Learn More

Melford Bluo-Gal

Product Code. 30018109
Change view
Click to view available options
Quantity:
100 mg
1 g
5 g
Unit Size:
100mg
1g
5g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30018109 5 g 5g
30018108 1 g 1g
30018107 100 mg 100mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30018109 Supplier Melford Supplier No. B725005.0
 Restricted Item
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Chromogenic substrate for B-D-Galactosidase.

Chromogenic substrate for B-D-Galactosidase. Produces a deeper blue water insoluble color than X-GAL.

Specifications

Quantity 5 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.