missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: CleanLift™ Indoor/Outdoor Vinyl

Product Code. 12774059
Change view
Click to view available options
Color:
Black on Clear
Black on Orange
Black on White
Black on Yellow
Red on White
White on Blue
White on Green
White on Red
Height (Metric):
609.6 cm
762 cm
Width (Metric):
12.70 mm
38.10 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Width (Metric) unitSize
12774059 Black on Clear 609.6 cm 38.10 mm Each
12794069 Red on White 762 cm 38.10 mm Each
12734079 White on Green 762 cm 12.70 mm Each
12744069 Black on Yellow 762 cm 12.70 mm Each
12704079 White on Blue 762 cm 12.70 mm Each
11932872 Black on White 762 cm 38.10 mm Each
12704069 Black on Orange 762 cm 38.10 mm Each
12774069 Red on White 762 cm 12.70 mm Each
12714069 Black on White 762 cm 12.70 mm Each
12724079 White on Blue 762 cm 38.10 mm Each
12764069 Black on Yellow 762 cm 38.10 mm Each
12764079 White on Red 762 cm 12.70 mm Each
12754059 Black on Clear 762 cm 12.70 mm Each
12784079 White on Red 762 cm 38.10 mm Each
15171899 Black on Orange 762 cm 12.70 mm Each
12754079 White on Green 762 cm 38.10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 12774059 Supplier Brady™ Supplier No. 143366

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

BMP™51/BMP™53 Cartridges: CleanLift™ Vinyl labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply

Specifications

Color Black on Clear
For Use With (Equipment) BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker
Material Vinyl
Length (English) 20 ft.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Height (Metric) 609.6 cm
Thickness (English) 0.004 in.
Adhesive Type Permanent
Sterility Non-sterile
Finish Gloss
Temperature Range (English) -40 to 180°F
Temperature Range (Metric) -40°C to +82°C
Certifications/Compliance ASTM D 523, PSTC-133, RoHS
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.