missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Self-Laminating Vinyl

Product Code. 12773999
Change view
Click to view available options
Height (English):
1 in.
1.6 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (English) unitSize
12773999 1.6 in. Each
12753999 1 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12773999 Supplier Brady™ Supplier No. 143269

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Color: Black on White/Clear
  • Material: Self-Laminating Vinyl
  • Printer Compatibility: BMP51, BMP53

Specifications

Color White
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Vinyl
Width (English) 1.74 in.
Width (Metric) 44.45 mm
Height (English) 1.6 in.
Height (Metric) 3.81 cm
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 38.10 x 44.45 mm
Adhesive Type Permanent
Description BMP51/53 Labelmaker Labels
Finish White printable zone and a translucent over laminating area
Shape Rectangle
Tensile Strength 12 lb./in.
Temperature Range (Metric) -70°C to +70°C
Certifications/Compliance ASTM D 1000, ASTM D 2979, UL, RoHS
For Use With (Application) Wire and cable identification
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.