missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP21 Label Printers

Product Code. 15313192
Change view
Click to view available options
Print size: 6 to 19mm; Two line LCD display
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15313192 Print size: 6 to 19mm; Two line LCD display
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15313192 Supplier Brady™ Supplier No. 138631

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
  • High quality materials for applications such as vials, bottles and slides
  • Smart Cell Technology for automatic label set up
  • ABC keypad, graphics library, hot keys and intuitive menu functions with Greek symbols commonly used in the lab
  • Drop-lock-and-go label cartridges
  • Automated serialisation, time and date stamp
  • Durable 6mm to 19mm print size maximises data identification
  • Two line LCD display
  • Lanyard and magnet for more convenient use and bench storage, long life rechargeable battery

Specifications

Product Type Label Printer
For Use With (Application) Label printing
Includes ABC Keypad, Graphics Library, Hot Keys and Intuitive Menu Functions, Automated Serialization, Time and Date Stamp, Rechargeable Battery
Weight (Metric) 1.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.