missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Product Type | Label Printer |
| Display Type | LCD |
| Print Technology | Thermal Transfer |
| Width (Metric) | 125 mm |
| Height (Metric) | 235 mm |
| Depth (Metric) | 50 mm |
| Dimensions (L x W) | 19 mm |
| Color Capability | Monochrome |
| Description | BMP21-PLUS Label Printer - Kit - UK |
| Includes | Hard case; Li-ion Battery; UK Power Cord; M21-750-499 Cartridge |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?