missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP51 Label Printer Kit, EU

Product Code. 11972732
Change view
Click to view available options
Height (Metric):
90 mm
255 mm
Software Type:
Codesoft, LabelMark
LabelMark
LabelMark, CodeSoft
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Software Type unitSize
11972732 90 mm Codesoft, LabelMark Each
11902732 90 mm LabelMark Each
11992722 255 mm LabelMark, CodeSoft Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11972732 Supplier Brady™ Supplier No. 710932

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Multi-featured portable label maker for quickly making labels on the go. Brady™ BMP51 Label Printer Kit includes a built-in cutter and uses easy, top-loading cartridges. EU plug.

  • 300 DPI print head.
  • Prints labels up to 38.1mm wide.
  • Prints on continuous and die-cut materials.
  • Includes built-in cutter, easy top-loading cartridges, options for battery power
  • Full QWERTY keyboard

Specifications

Product Type Label Printer
Display Type Monocolor LCD
Print Technology Thermal Transfer
Width (Metric) 115 mm
Height (Metric) 90 mm
Depth (Metric) 225 mm
Dimensions (L x W) 38.1 mm
Color Capability Monochrome
Description QWERTY
Includes This printer ships in a hard case with a Rechargeable Lithium Ion Battery, USB Cable, AC adaptor with power cord, Product CD, Brady Printer Drivers CD, Quick Start Guide, a Bluetooth network card, LabelMark Standard Labelling Software, M-122-461, M-131-4
Languages Danish, Dutch, English, Finnish, French, German, Italian, Norwegian (Bokmål), Portuguese, Spanish, Swedish
Memory 48 MB - up to 25,000 labels
Print Speed 25.4 mm/sec.
Resolution 300 dpi
Software Type Codesoft, LabelMark
Connector Types USB, Bluetooth. Optional: Ethernet, WiFi
Weight (Metric) 1.4 kg
For Use With (Application) Electrical, datacom, facility/safety, product and panel manufacturing, and laboratory labelling applications
Quantity 1 Ea.
Warranty 2 Years
Power Supply Details Lithium ion battery and AC power
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.