missing translation for 'onlineSavingsMsg'
Learn More

uvex BOA™ Black/Yellow PU 65668 Low Shoe - Width 11

Product Code. 17292191 Shop All Uvex Products
Change view
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17292191 46 1 pair
17282181 35 1 pair
17292181 36 1 pair
17202191 37 1 pair
17212191 38 1 pair
17222191 39 1 pair
17232191 40 1 pair
17242191 41 1 pair
17252191 42 1 pair
17262191 43 1 pair
17272191 44 1 pair
17282191 45 1 pair
17202201 47 1 pair
17212201 48 1 pair
17222201 49 1 pair
17232201 50 1 pair
17242201 51 1 pair
17252201 52 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17292191 Supplier uvex Supplier No. 6566846
  • ONLINE EXCLUSIVE PRICE
    158.00 €
    138.24 € / 1 pairs
    Save 19.76 €
    12% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2

Uvex 1 Shoe 6566.8 with BOA™ Fit System S2 SRC

  • Sporty, multifunctional safety shoe
  • Lightweight and flexible
  • Latest generation of 100% metal-free Uvex Xenova™ toe cap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Made with new developed technology for extended wearing comfort
  • Uvex Climazone technology for optimum wearer comfort
  • Breathable, water-resistant, high-tech microvelour upper material
  • Distance mesh lining provides optimum breathability
  • Made from synthetic materials, suitable for people allergic to chrome
  • BOA™ Fit System Dial for custom comfort that's consistent all day
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
  • Soft, padded collar and tongue
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
    • Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
  • Article No. 6566.8
  • Standard EN ISO 20345:2011 S2 SRC
  • Sizes: 35 to 52
TRUSTED_SUSTAINABILITY

Specifications

Color Black, Yellow
Material Microvelour
Size 46
Sole Material Dual-density polyurethane (PU/PU)
Toe Material Composite
Disposable Reusable
Certifications/Compliance (Europe) EN ISO 20345:2011
Gender Unisex
Fit Standard Width
Model Uvex 1
Latex Free Yes
Waterproof No
EN ISO 20345 S2
Slip Resistance Rating SRC
Product Type ESD Safety Shoe
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.