missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Balls

Product Code. 17864084
Change view
Click to view available options
Diameter (Metric):
3 mm
9 mm
15 mm
25 mm
30 mm
Quantity:
100 Pk.
25 Pk.
50 Pk.
Unit Size:
Each
Pack of 25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Quantity Unit Size
17864084 25 mm 25 Pk. Pack of 25
17127424 3 mm 100 Pk. Each
17147424 9 mm 100 Pk. Each
17157424 15 mm 50 Pk. Each
17177424 25 mm 25 Pk. Each
17187424 30 mm 25 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17864084 Supplier Bohlender™ Supplier No. H96421
  • ONLINE EXCLUSIVE PRICE
    240.45 €
    196.45 € / Pack of 25
    Save 44.00 €
    18% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Balls for use as splash guards or extending surfaces.

  • Made of solid PTFE, with smooth surface
  • Different packing units
  • For extension of surfaces such as distillation apparatus or as splash guard

Specifications

Material PTFE
Diameter (Metric) 25 mm
Description Smooth Surface
Quantity 25 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.