missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Eco Stopcock Plugs with Bore, Taper 1:10, PP

Product Code. 30274493
Change view
Click to view available options
Plug Bore:
1.5 mm
2 mm
2.5 mm
4 mm
Closure Size:
NS 12.5 x 27 mm
NS 14.5 x 29 mm
NS 18.8 x 37 mm
For Use With (Equipment):
Thread M 10
Thread M 8
Unit Size:
Pack of 20
Pack of 3
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Closure Size For Use With (Equipment) Unit Size
30274493 4 mm NS 18.8 x 37 mm Thread M 10 Pack of 20
17157484 1.5 mm NS 12.5 x 27 mm Thread M 8 Pack of 3
30274462 1.5 mm NS 12.5 x 27 mm Thread M 8 Pack of 20
17167484 2 mm NS 12.5 x 27 mm Thread M 8 Pack of 3
30274469 2 mm NS 12.5 x 27 mm Thread M 8 Pack of 20
17187484 2.5 mm NS 14.5 x 29 mm Thread M 8 Pack of 3
30274460 2.5 mm NS 14.5 x 29 mm Thread M 8 Pack of 20
17107494 4 mm NS 18.8 x 37 mm Thread M 10 Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30274493 Supplier Bohlender™ Supplier No. J 122020
  • ONLINE EXCLUSIVE PRICE
    212.66 €
    163.00 € / Pack of 20
    Save 49.66 €
    23% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eco stopcock plugs with nut, grip and washer made of polypropylene.

  • With bore
  • Smooth surface
  • Grip and nut made of polypropylene
  • Taper 1:10
  • Washer included

Specifications

Plug Bore 4 mm
Description Taper 1:10
Material Polypropylene
Closure Size NS 18.8 x 37 mm
For Use With (Equipment) Thread M 10
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.