missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Filtering Rods

Product Code. 17147494
Change view
Click to view available options
Pore Size:
1 μm
2.5 μm
5 μm
10 μm
50 μm
100 μm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
17147494 1 μm Each
17157494 2.5 μm Each
17167494 5 μm Each
17177494 10 μm Each
17187494 50 μm Each
17197494 100 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17147494 Supplier Bohlender™ Supplier No. N153005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Filtering rods made of porous PTFE.

  • Made of porous PTFE
  • Roundly-machined cylinder
  • Round shape for better treatment

Specifications

Material PTFE
Pore Size 1 μm
Height (English) 4.5 in.
Height (Metric) 115 mm
Diameter (English) 1.2 in.
Diameter (Metric) 30 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.