missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Flanged Corrugated Tubing, 23 mm Bending Radius

Product Code. p-7237617
Click to view available options
Overall Length (Metric):
0.5 m
1 m
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17167664

Brand: Bohlender™ S188020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flanged Corrugated Tubing Tubing of PFA, 2 PBTP threaded screw caps with washers of silicone.

  • Corrugated tubing with circular corrugations around the longitudinal axis and flanged end pieces made of PFA
  • Includes two preassembled screw caps with GL thread made of PBTP and washers made of silicone for direct connection to components and devices with GL screw neck
  • Connection is absolutely tight and suitable for vacuum

Specifications

Diameter (Metric) Inner 12.4 mm
Material PFA
Diameter (Metric) Outer 16.1 mm
Overall Length (English) 1.6 ft.
Overall Length (Metric) 0.5 m
Tubing Size NW 13
Thread Size GL 25
Flexibility 23 mm bend radius
Maximum Pressure 2.6 bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.