missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Flexible Tubing EX

Product Code. 17167634
Change view
Click to view available options
Diameter (Metric) Inner:
4 mm
6 mm
8 mm
Diameter (Metric) Outer:
6 mm
8 mm
10 mm
Overall Length (Metric):
0.5 m
1 m
2.5 m
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) unitSize
17167634 6 mm 8 mm 0.5 m Each
17177634 8 mm 10 mm 0.5 m Each
17187634 6 mm 8 mm 1 m Each
17197634 4 mm 6 mm 2.5 m Each
12647566 8 mm 10 mm 2.5 m Each
17107644 6 mm 8 mm 2.5 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17167634 Supplier Bohlender™ Supplier No. S182427
  • ONLINE EXCLUSIVE PRICE
    220.50 €
    133.65 € / Pack of 1
    Save 86.85 €
    39% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible tubing with cylindrical tubing ends for a better connection.

  • Conductive corrugated tubing
  • Circular corrugations around the longitudinal axis
  • Cylindrical tubing ends with a length of 40 mm can for example be connected directly to fittings, stopcocks or hose connectors
  • Together with BOLA™ Laboratory Screw Joints EX, the connection is conductive, absolutely tight and suitable for vacuum

Specifications

Diameter (Metric) Inner 6 mm
Material PFA-EX
Diameter (Metric) Outer 8 mm
Overall Length (English) 1.6 ft.
Overall Length (Metric) 0.5 m
For Use With BOLA™ Laboratory Screw Joints EX
Width (Metric) 10 mm
Width (English) 0.4 in.
Shape Cylindrical
Flexibility 18 mm bend radius
Maximum Pressure 11 bar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.