missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Hexagon Nuts. PTFE

Product Code. 10490336
Click to view available options
Material:
PTFE
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10490336

Brand: Bohlender™ H113222

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these nuts for a variety of applications.

  • PTFE hexagon nuts
  • Temperature resistance: -200 to +250°C
  • Universal chemical resistance

Compliance

FDA

Specifications

Type Nut
Color White
Temperature (Metric) Max 250°C
Thread Size M 6
Description (H x W): 7.5 mm x 10 mm
Material PTFE
Overall Width (Metric) 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.