missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Laboratory Screw Joints EX
Click to view available options
Thread Size:
GL 14
GL 18
GL 25
Diameter (Metric) Outer:
4 mm
6 mm
8 mm
10 mm
Unit Size:
Each
Description
- Screw cap made of conductive black PPS-EX reinforced with glass fibers
- Inner parts made of conductive PTFE-EX
Specifications
Specifications
| Material | PPS-EX, PTFE-EX |
| Diameter (English) Outer | 0.16 in. |
| Diameter (Metric) Outer | 4 mm |
| Thread Size | GL 14 |
| Color | Black |
| Product Type | Screw Joint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction