missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Laboratory Screw Joints EX

Product Code. p-7237728
Click to view available options
Thread Size:
GL 14
GL 18
GL 25
Diameter (Metric) Outer:
4 mm
6 mm
8 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10227644

Brand: Bohlender™ D84066

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory screw joints EX made of conductive PPS-EX with glass fiber and PTFE-EX.

  • Screw cap made of conductive black PPS-EX reinforced with glass fibers
  • Inner parts made of conductive PTFE-EX

Specifications

Material PPS-EX, PTFE-EX
Diameter (English) Outer 0.16 in.
Diameter (Metric) Outer 4 mm
Thread Size GL 14
Color Black
Product Type Screw Joint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.