missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Lids

Product Code. 17157384
Change view
Click to view available options
For Use With (Equipment):
BOLA™ Beaker A136-03
BOLA™ Beaker A136-04
BOLA™ Beaker A136-05
Diameter (Metric) Outer:
27 mm
35 mm
40 mm
Diameter (English) Outer:
1.1 in.
1.4 in.
1.6 in.
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (Metric) Outer Diameter (English) Outer unitSize
17157384 BOLA™ Beaker A136-03 27 mm 1.1 in. Pack of 2
17167384 BOLA™ Beaker A136-04 35 mm 1.4 in. Pack of 2
17177384 BOLA™ Beaker A136-05 40 mm 1.6 in. Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17157384 Supplier Bohlender™ Supplier No. H92703
  • ONLINE EXCLUSIVE PRICE
    21.00 €
    16.17 € / Pack of 2
    Save 4.83 €
    23% Off
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tight-closing lids made of PTFE.

  • Lid with centering shoulder
  • Suitable for BOLA™™ Beakers

Specifications

Diameter (English) Outer 1.1 in.
Diameter (Metric) Outer 27 mm
Material PTFE
For Use With (Equipment) BOLA™ Beaker A136-03
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.