missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Magnetic Stirring Bars with Pivot Ring

Product Code. 17167014
Change view
Click to view available options
Length (Metric):
8 mm
12 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
70 mm
Diameter (Metric):
3 mm
5 mm
6 mm
8 mm
9 mm
Length (English):
0.3 in.
0.5 in.
0.6 in.
0.8 in.
1 in.
1.2 in.
1.4 in.
1.6 in.
1.8 in.
2 in.
2.8 in.
Diameter (English):
0.1 in.
0.2 in.
0.24 in.
0.3 in.
0.31 in.
0.4 in.
Unit Size:
Pack of 10
Pack of 3
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Length (English) Diameter (English) unitSize
17167014 8 mm 3 mm 0.3 in. 0.1 in. Pack of 10
17187014 15 mm 5 mm 0.6 in. 0.2 in. Pack of 10
17177014 12 mm 5 mm 0.5 in. 0.2 in. Pack of 10
17197014 20 mm 6 mm 0.8 in. 0.24 in. Pack of 10
17107024 25 mm 6 mm 1 in. 0.24 in. Pack of 10
17117024 30 mm 6 mm 1.2 in. 0.24 in. Pack of 10
17127024 35 mm 6 mm 1.4 in. 0.24 in. Pack of 10
17137024 40 mm 8 mm 1.6 in. 0.3 in. Pack of 3
17147024 45 mm 8 mm 1.8 in. 0.31 in. Pack of 3
17157024 50 mm 8 mm 2 in. 0.3 in. Pack of 3
17177024 70 mm 9 mm 2.8 in. 0.4 in. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 17167014 Supplier Bohlender™ Supplier No. C35402
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

PTFE-coated magnetic stirring bars with pivot ring.

  • PTFE encapsulated magnetic core (Alnico 5)
  • Cylindrical shape with pivot ring
  • Universal chemical resistance

Specifications

Description Magnetic Core with Pivot Ring
Diameter (English) 0.1 in.
Length (English) 0.3 in.
Coating PTFE
Diameter (Metric) 3 mm
Length (Metric) 8 mm
Shape Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.