missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Measuring Cylinders

Product Code. 17186924
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Graduations:
1 mL
2 mL
2.5 mL
5 mL
Diameter (Metric) Inside:
24 mm
30 mm
40 mm
53 mm
Height (Metric):
172 mm
202 mm
268 mm
308 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17186924

Brand: Bohlender™ A16412

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Translucent measuring cylinders with hexagonal base to prevent rolling.

  • Translucent and non-porous
  • Design based on ISO 4788
  • With graduation (uncalibrated), spout and reinforcing ring
  • Universal chemical resistance
  • Product is only exposed to PTFE
  • Hexagonal base prevents the cylinder from rolling
  • Permanent, recessed graduation

Specifications

Capacity (Metric) 50 mL
Material PTFE
Graduations 1 mL
Capacity (English) 1.7 oz.
Shape Cylinder
Diameter (Metric) Inside 24 mm
Diameter (English) Inside 0.94 in.
Height (English) 6.8 in.
Height (Metric) 172 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.