missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Miniature Couplings

Product Code. 17197344
Click to view available options
Material:
POM
PTFE
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 17197344

Brand: Bohlender™ F70702

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Straight miniature couplings.

  • Three types of couplings available: straight type made of PTFE or POM with higher mechanical strength, 'T' type with three connections or 'cross' type with four connections, all made of PTFE
  • Tubing is connected by means of tube end fittings to a female thread UNF 0.25 in. 28 G

Specifications

Description 2 Connections
Diameter (English) Inner 0.03 in.
Diameter (Metric) Inner 0.8 mm
Material POM
Diameter (English) Outer 0.06 in.
Diameter (Metric) Outer 1.6 mm
Overall Length (English) 0.7 in.
Overall Length (Metric) 17 mm
Product Type Straight
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.