missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Corrugated Tubing
Description
- Flexible to highly flexible
- Tight bending radius only causes little cross-section reduction
- Non-porous
- Translucent
- Resistant to irradiation and weather
- Almost universal chemical resistance
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.3 mm |
| Material | PFA |
| Diameter (Metric) Outer | 6.8 mm |
| For Use With (Application) | For aggressive and pure liquids or gases |
| Min. Operating Temperature (Metric) | -200°C |
| Width (Metric) | 4.5 mm |
| Color | Transparent |
| Flexibility | 5 mm bend radius |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?