missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Tubing, 0.75 mm Thick

Product Code. 17127614
Change view
Click to view available options
Diameter (English) Inner:
0.06 in.
Unit Size:
5m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Unit Size
17127614 0.06 in. 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17127614 Supplier Bohlender™ Supplier No. S 181103
  • ONLINE EXCLUSIVE PRICE
    96.17 €
    76.41 € / 5m
    Save 19.76 €
    20% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gastight PFA tubing.

  • Gastight tubing
  • Non-porous
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Mechanical strength even at high temperatures

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.5 mm
Material PFA
Diameter (English) Outer 0.12 in.
Diameter (Metric) Outer 3 mm
Thickness (English) 0.03 in.
Thickness (Metric) 0.75 mm
Color Transparent
Flexibility 12 mm bend radius
Maximum Pressure 140 bar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.