missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Polypropylene Tube End Fittings

Product Code. 10479961
Change view
Click to view available options
Tubing Size:
0.8 x 1.6mm (I.D. x O.D.)
1.6 x 3.2mm (I.D. x O.D.)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
10479961 0.8 x 1.6mm (I.D. x O.D.) Each
10515942 1.6 x 3.2mm (I.D. x O.D.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10479961 Supplier Bohlender™ Supplier No. F70402
  • ONLINE EXCLUSIVE PRICE
    97.65 €
    73.67 € / Pack of 1
    Save 23.98 €
    24% Off
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Assorted tube end fittings made of PP in 9 different colors for better distinction. Two polypropylene tubes fittings per color.

  • With male thread UNF ¼ in. 28 G
  • Washers made of PA are included in delivery
  • Colors: natural, black, orange, yellow, green, blue, violet and grey
  • Very good chemical resistance

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Material Polypropylene
Min. Operating Temperature (Metric) 0°C
Resistance Properties Very good chemical resistance
Tubing Size 0.8 x 1.6mm (I.D. x O.D.)
Thread Size Male thread UNF 1/4 in.; 28 G
Color Assorted
Max. Operating Temperature (Metric) 100°C
Product Type Assorted Tube End Fittings
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.