missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE 3-Way GL Ball Valves
Connect tubing and distribute liquids or gases with these valves. PTFE ball valves are designed for quick and easy disconnection of flow.
Brand: Bohlender™ E667-40
Additional Details : Weight : 0.10000kg
Description
Three-way valve with L-shaped bore and three connections with GL thread- Ball-shaped stopcock plug for excellent tightness
- Free-moving stop valve
- Suitable for pressure up to max. 12 bar, or for vacuum
- Universal chemical resistance
- Flowing product is only exposed to PTFE
- Ideal for connection of tubing or tubes by means of BOLA Laboratory Screw Joints
Specifications
3-Way, L-shaped bore | |
Autoclavable | |
PTFE | |
Connecting tubes for distributing liquids or gases | |
Universal Chemical Resistance | |
GL 32 | |
12 bar |
(L x D x H) 100 x 50 x 106mm | |
12 mm | |
50 mm | |
-20°C | |
(L x D x H) 100 x 50 x 106mm | |
White | |
200°C |