missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE 3-Way GL Ball Valves

Product Code. p-7115295
Click to view available options
Thread Size:
GL 14
GL 25
GL 32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10658641

Brand: Bohlender™ E66710

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect tubing and distribute liquids or gases with these valves. PTFE ball valves are designed for quick and easy disconnection of flow.

Three-way valve with L-shaped bore and three connections with GL thread

  • Ball-shaped stopcock plug for excellent tightness
  • Free-moving stop valve
  • Suitable for pressure up to max. 12 bar, or for vacuum
  • Universal chemical resistance
  • Flowing product is only exposed to PTFE
  • Ideal for connection of tubing or tubes by means of BOLA Laboratory Screw Joints

Compliance

FDA

Specifications

Description (L x D x H): 50 x 20 x 52mm
Autoclavable Autoclavable
Diameter (Metric) Inner 3 mm
Material PTFE
Overall Length (Metric) 50 mm
For Use With (Application) Connecting tubes for distributing liquids or gases
Min. Operating Temperature (Metric) -20°C
Resistance Properties Universal Chemical Resistance
Tubing Size (L x D x H) 50 x 20 x 52mm
Thread Size GL 14
Color White
Maximum Pressure 12 bar
Max. Operating Temperature (Metric) 200°C
Product Type Three-way L-shaped Bore
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.