missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Centrifuge Tubes
Designed for a variety of applications. BOLA PTFE Centrifuge Tubes feature universal chemical resistance.
35.00 € - 52.75 €
Specifications
Certifications/Compliance | FDA |
---|---|
Color | White |
Material | PTFE |
Autoclavable | Autoclavable |
Length (Metric) | 100 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10618831
|
Bohlender™
A193-04 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10033261
|
Bohlender™
A193-02 |
12 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Round-bottom centrifuge tubes
- PTFE construction
- Universal chemical resistance
Compliance
All parts coming into contact with fluid are made from products that conform to FDA requirements. Certificate included with shipment.
Specifications
FDA | |
PTFE | |
100 mm | |
Centrifuge Tube |
White | |
Autoclavable | |
Round |