missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Chromatography Adapters
Click to view available options
Tubing Size:
0.8 x 1.6mm (I.D. x O.D.)
1.6 x 3.2mm (I.D. x O.D.)
Thread Size:
GL 14
GL 18
GL 25
GL 45
Unit Size:
Each
Description
- Possible unevenness of the bottle neck is adjusted by an o-ring behind an elastic sealing lip, and the bottle is closed tightly
- Product is only exposed to the body of the adaptor
- Very good chemical resistance
- For working temperatures up to max. +200°C
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Description | Adapter with female thread UNF 1/4 in. 28 G for connection of Mini Fittings |
| Autoclavable | Autoclavable |
| Material | PPS, PTFE |
| For Use With (Application) | HPLC |
| Min. Operating Temperature (Metric) | -15°C |
| Tubing Size | 1.6 x 3.2mm (I.D. x O.D.) |
| Outlet Port | 1 |
| Thread Size | GL 45 |
| Color | Black/White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction